DESCRIPTION

Kohler Diverter Assembly

K3008851

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

Starting at
$36.04
EACH
  • QUANTITY