DESCRIPTION

Kohler Diverter Assembly

K31439-VF

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Material
Brass
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY