• Cart

DESCRIPTION

Kohler Diverter Unit in Polished Chrome

K20868-CP

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Diverter Valve

$99.63
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now