DESCRIPTION

Kohler Diverter Unit

K20868

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

Starting at
$71.99
EACH
  • QUANTITY