Diverter Body Assembly in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Diverter Body Assembly in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Diverter Body Assembly in Vibrant® Brushed Nickel

  • Fast #
  • Part #K50588-BN
  • Item #1689790
  • Manufacturer Part #50588-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Diverter Valve Body Assembly
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.2 lb