DESCRIPTION

  • Bath or deck-mount installation
  • Diverter valve can be mounted up to 1 1/4" wall thickness
  • Includes 2-way diverter valve, deck- or bath-mount handshower kit and Polished Chrome hose
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Kit is for bath- or deck-mount installations and comes in an array of KOHLER finishes
  • Solid brass construction for durability and reliability
  • Two-way diverter valve and handshower hose guide integrates with KOHLER handshowers to create a personalized showering experience

Kohler Posi-Temp® Diverter Valve Kit

K8549

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Posi-Temp®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC
Flow Rate
15 gpm
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$474.73
EACH
  • QUANTITY