DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Kelston® Diverter Valve Kit Lyntier

K10342

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Kelston®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Flow Rate
.5 gpm
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY