DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Flow rate: 20 gpm
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Intended for use with rite-temp or valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Trim only: Requires valve to complete installation

Kohler Toobi® Diverter Valve Trim Only with Single Lever Handle

KT8979-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Metering
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
Length
4-7/16 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
10 in
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$201.32
EACH
  • QUANTITY