Repair Kit for 76857
Repair Kit for 76857
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 76857
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No