1-Hole Square Wall Mount Bathroom Sink in White
Dolce Vita® 1-Hole Square Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Complete the look with a wall or counter-mount faucet
- Distinctive curved shape
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1, ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Dolce Vita®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 17-1/2 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round In Square
- Sink Bowl Size:
- 13 in x 13 in x 4-3/4 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in
- Type:
- K2815-P5-0
- Vessel Only:
- Yes
- Width:
- 17-1/2 in