Dome Light Sonata in Polished Chrome
Freewill® Dome Light Sonata in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed for wet locations
- Requires MR-16 bulb of 50W or less (not included)
- For use with Sonata® and Freewill® shower stalls
- UL listed for damp locations
- Installs flush with the module ceiling
- Diameter trim ring: 4-5/16"
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Sonata® and Freewill® Shower Stalls
- Collection:
- Freewill®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-5/8 in
- Diameter:
- 4-5/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 17-7/8 in
- Light Bulb Shape Code:
- MR16
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 13-3/4 in