DESCRIPTION

Kohler Lattis® Glass Only for Kohler K-705827-L Shower Door

K705842-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Lattis®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear
Height
45-3/25 in
IAPMO Listed
No
Length
60 in
Material
Glass
Width
79 in

Starting at
Call for Pricing
  • QUANTITY