DESCRIPTION

  • 1/2" IPS inside-threaded inlets
  • 2.2 gals per minute
  • 7 1/2" fixed gooseneck spout
  • Adjustable flanges
  • Cross handles
  • Cross handles are ADA-compliant
  • For 8" centers
  • Solid brass construction with Valvet® valves and brass valve bodies

Kohler Triton™ Double Cross Handle Gooseneck Utility Faucet

K7319-3-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Triton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
5-3/16 in
Spout Type
Gooseneck
WaterSense Labeled
No
Width
8 in

Starting at
$375.11
EACH
  • QUANTITY