DESCRIPTION

  • For installation on 4" centers
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER® ceramic disc valves
  • Metal construction ensures durability and reliability
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kohler Refinia™ Double Handle Centerset Lavatory Faucet

K5316-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Refinia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-5/16 in
Spout Reach
4-1/2 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

Starting at
$110.07
EACH
  • QUANTITY