DESCRIPTION

  • Pair this trim with a two handle ceramic disc valve for optimal performance
  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble, and resists debris
  • This bathroom sink faucet offers dual six prong handles for precise water temperature adjustment, and mounts to the wall for a clutter free countertop
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Trim only requires K 410 K NA valve, order separately
  • Wall mount installation
  • Wall mount installation offers flexibility for clutter free countertops with traditional undercounter lavatories or additional versatility in Vessels lavatory applications
  • WaterSense labeled faucets use at least 30% less water than standard 22 gpm faucets while still meeting strict performance guidelines

Kohler Antique™ 1.2 gpm 3-Hole Lavatory Faucet with Double Six Prong Handle

KT154-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
5/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
6 Prong
Height
8-1/2 in
Lead Law Compliant
Yes
Length
8-1/2 in
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
8-1/2 in
Spout Type
Column
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

Starting at
$781.7
EACH
  • QUANTITY