DESCRIPTION

  • Bath, deck or wall-mount installation
  • Completes Stillness® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Kohler Stillness® Double Lever Handle Deckmount or Wall Mount Bath Valve Trim

KT955-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount, Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7 in
Spout Reach
6-7/8 in
Spout Type
High Arc
WaterSense Labeled
No
Width
8 in

Starting at
$382.89
EACH
  • QUANTITY