DESCRIPTION

  • Ergonomic handle rotation
  • Finish resists scratches, corrosion and tarnishing
  • Fixture-mount transfer valve/vacuum breaker
  • Flexible supply lines simplify installation on 8" - 16" centers
  • Lever handles are ADA compliant
  • Material: Solid metal
  • Pop-up drain with 1-1/4" tailpiece
  • Vertical spray
  • Washerless ceramic valving

Kohler Fairfax® Double Lever Handle Vertical Bidet Faucet

K12286-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
8 in - 16 in
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Fixture Mount
Handle Type
Lever
IAPMO Listed
No
Material
Solid Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
3-1/2 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
$560.2
EACH
  • QUANTITY