• Cart

DESCRIPTION

  • Stylish flair with substantial feel and appearance
  • The Memoirs® faucet with stately design brings timeless elegance to bath and powder rooms
  • Timeless elegance fortified with classic influences
  • Washerless ceramic valving and solid brass construction ensures years of reliable use

Kohler Memoirs® Double Lever Handle Vertical Bidet Faucet

K470-4V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
5-1/2 in
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Fixture Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
$891.84
EACH
  • QUANTITY