DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Provides additional storage in bathroom space

Kohler Artifacts® Double Robe Hook

K72572

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Material
Metal
Width
2-5/8 in

Starting at
$64.78
EACH
  • QUANTITY