• Cart

DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Holds two rolls of toilet tissue
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Revival® Double Toilet Tissue Holder

K16152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Vibrant® Polished Brass
Color Finish Category
Brass Tones
Depth
4-13/16 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16-3/8 in
Material
Brass
Width
4-1/8 in

Starting at
Call for Pricing
  • QUANTITY