DESCRIPTION

  • Accessories included: bottom basin rack and bamboo cutting board
  • Basin depth: 9"
  • Double equal basins
  • Exterior dimensions: 33" x 18"
  • Interior dimensions:14-7/16" x 14 (left basin), 14-7/16" x 14" (right basin)
  • Intriguing combination of exceptional functionality and angular design elements
  • No Faucet Holes
  • SilentShield(TM) sound-absorption technology
  • Undercounter Installation

Kohler Poise® Double Undermount Kitchen Sink

K3159-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-7/16 in x 14 in x 9-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 18 in x 9-1/2 in
Right Bowl Size
14-7/16 in x 14 in x 9-3/16 in

Starting at
$114.38
EACH
  • QUANTITY

DOCUMENTS