DESCRIPTION

  • Double-pedal and wall-mount foot control
  • Hinged foot pedals 14"
  • Loose-key stops
  • Material: Solid brass
  • Self-closing mixing valve

Kohler Double Wal-Mount Foot Control

K13816

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
7-3/4 in
Material
Brass
NSF Certified
No
Width
3-7/8 in

Starting at
$374.38
EACH
  • QUANTITY