Double Wal-Mount Foot Control Polished Chrome

You last purchased this on
 
KOHLER

Double Wal-Mount Foot Control Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Double Wal-Mount Foot Control Polished Chrome

  • Fast #
  • Part #K13816-CP
  • Item #41868
  • Manufacturer Part #13816-CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Self-closing mixing valve
  • Double-pedal and wall-mount foot control
  • Hinged foot pedals 14"
  • Loose-key stops
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/8 in
Faucet Part Type:
Mixing Valve
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Width:
3-7/8 in