DESCRIPTION

  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Sconces can be positioned up or down and depending on room setting

Kohler Bancroft® 8-11/16 in. 100W 2-Light Vanity Light

K11422

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
CSA C22.2
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
8-11/16 in
Installation Type
Wall Mount
Length
15-3/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
2
Sconce Type
Reversible
Type
Reversible
UL Listed
Yes
Volts
120V
Watts
100
Width
6-3/4 in

Starting at
$293.83
EACH
  • QUANTITY