1-Hook Robe Hook in Polished Chrome
Draft® 1-Hook Robe Hook in Polished Chrome
Product Details
Product Details
- Frame with robe hook included
- Two-tier frame allows for storage and hanging of bathroom items
- Coordinates with Draft accessories and Kohler contemporary faucets
- One year warranty
- Provides convenient hanging storage of robes, towels, and other bath items
- Movable hook clips onto Draft frames and hotelier (sold separately)
- Premium metal construction
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the Draft collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 1-9/16 in
- IAPMO Listed:
- No
- Length:
- 1 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1 in
- Width:
- 13/16 in