11-13/16 in. Composite Bathroom Shelf in Black
Draft® 11-13/16 in. Composite Bathroom Shelf in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Draft®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-11/16 in
- Height:
- 3/4 in
- Installation Type:
- Wall Mount
- Length:
- 11-13/16 in
- Material:
- Composite
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Width:
- 11-13/16 in