22-7/8 in. Towel Bar in Matte Black
Draft® 22-7/8 in. Towel Bar in Matte Black
Product Details
Product Details
- Frame functions as a towel rack and a wall-mounted storage system
- Holds Draft components including trays, containers, hooks, and dishes (sold separately)
- Arrange multiple frames together to expand your wall system
- Coordinates with other products in the Draft collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 22-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 2
- Projection:
- 4-3/4 in
- Width:
- 23-5/8 in