5-7/8 in. Plastic and Silicone Holder in White

You last purchased this on
 
KOHLER

Draft® 5-7/8 in. Plastic and Silicone Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Draft® 5-7/8 in. Plastic and Silicone Holder in White

  • Fast #
  • Part #K30490-0
  • Item #7781063
  • Manufacturer Part #30490-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Draft®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-11/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-7/8 in
Material:
Composite
NSF Certified:
No
Number of Shelves:
1
Origin:
Global
Shape:
Rectangular
Style:
Contemporary
WaterSense Labeled:
No
Width:
5-7/8 in