EVEN 12 FRAME
Draft™ EVEN 12 FRAME
Product Details
Product Details
- Frame included
- Two-tier frame allows for storage and hanging of bathroom items
- Coordinates with Draft accessories and Kohler contemporary faucets
- One year warranty
- Frame functions as a towel rack and a wall-mounted storage system
- Holds Draft components including trays, containers, hooks, soap dishes, and tumbler kit (sold separately)
- Arrange multiple frames together to expand your wall system
- Tools and installation template included
- Premium metal construction
Specifications
- Application:
- Residential
- Collection:
- Draft™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- Height:
- 4-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 2
- Width:
- 11-13/16 in