Drain Assembly in Polished Stainless

Part #K1171917-S  |  Item #4319345  |  Manufacturer Part #1171917-S

$10.34 EACH

Color/Finish: Polished Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Product Type: Drain Assembly

Vessel Only - FEI: No