Drain Assembly (Less Overflow) in Vibrant Brushed Nickel

This product has been replaced by

CLICKER DRAIN W/O OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Nickel
Manufacturer Part #33151-BN
You last purchased this on
 
KOHLER

Drain Assembly (Less Overflow) in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CLICKER DRAIN W/O OVERFLOW
KOHLER Bathroom Sink Drain in Vibrant® Brushed Nickel
Manufacturer Part #33151-BN
KOHLER

Drain Assembly (Less Overflow) in Vibrant Brushed Nickel

  • Fast #
  • Part #K1032297-BN
  • Item #3521270
  • Manufacturer Part #1032297-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection Size:
1-1/4 in
IAPMO Listed -:
No
Origin:
Domestic
Overflow Included:
No