DESCRIPTION

Kohler Drain Assembly (Less Overflow)

K1032297

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
9 in
NSF Certified
No

Starting at
$43.6
EACH
  • QUANTITY