DESCRIPTION

  • Combines with Kohler® console tables
  • Conceals drain in console table installations
  • Material: Solid brass

Kohler 4-7/8 in. Console Table Drain Shroud

K7709

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Console Tables
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Console
Length
1-5/8 in
Material
Brass
NSF Certified
No
Width
1-5/8 in

Starting at
$51.16
EACH
  • QUANTITY