DESCRIPTION

Kohler Drain Trim Ring

K1036932

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-10085 Monoblock Lavatory Faucet and K-15241-4 Centerset Lavatory Faucet
CARB OTC LEED Compliant
No
Color Finish
Vibrant Brushed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY