Drain with Plastic Stopper Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Drain with Plastic Stopper Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Drain with Plastic Stopper Vibrant Brushed Nickel

  • Fast #
  • Part #K1037023-BN
  • Item #2253273
  • Manufacturer Part #1037023-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With Overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Base Material:
Brass
Grate Color Finish:
Vibrant® Brushed Nickel
Grate Color Finish Category:
Nickel Tones
IAPMO Listed -:
No
Overflow Included:
No
Product Type:
Bathroom Sink Drain