DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Artifacts® 1 x 1-3/16 in. Cabinet knob

K72578

Color Finish

 

SPECIFICATIONS

Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Length
1 in
Material
Metal
Style
Traditional
Width
1-3/16 in

Starting at
$12.54
EACH
  • QUANTITY

DOCUMENTS