DESCRIPTION

  • Coordinates with other products in the Archer® collection
  • Installation hardware included
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Archer® Drawer Pull

K11486

Color Finish

 

SPECIFICATIONS

Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Length
3 in
Material
Metal
Width
1-5/16 in

Starting at
Call for Pricing
  • QUANTITY