DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Toobi® Drawer Pull

K5676

Color Finish

 

SPECIFICATIONS

Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15/16 in
Handle Type
Pull
Height
13/16 in
Length
3-13/16 in
Material
Metal
Style
Traditional
Width
3-3/16 in

Starting at
$15.75
EACH
  • QUANTITY