DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Artifacts® 4 in. Drawer Pull

K72579

Color Finish

 

SPECIFICATIONS

Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Length
4 in
Material
Metal
Style
Traditional
Width
1-5/16 in

Starting at
$20.76
EACH
  • QUANTITY

DOCUMENTS