DESCRIPTION

  • Center drain
  • Circular basin with sloping walls
  • No faucet holes and requires wall-mount or counter mount faucet

Kohler Inscribe® Drop-In Basement Sink

K2388

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1.1, ASME A112.19.2
Bowl Size Single Or Left
14-3/4 in x 14-3/4 in x 4-9/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
Inscribe®
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
16-1/2 in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 16-1/2 in
Pedestal Only - FEI
No
Shape
Round
Width
16-1/2 in

Starting at
$187.71
EACH
  • QUANTITY