SPECIFICATIONS
- ADA Compliant
- Yes
- Bowl Size Single Or Left
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Center Size
- 4 in
- Collection
- Yin-Yang®
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Right
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 3 or 4 Hole
- Installation Type
- Vessel
- Material
- Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Shape
- Oval
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday