DESCRIPTION

  • Coordinates with other products in the Devonshire collection
  • Less seat and supply
  • No faucet holes; requires wall or counter mount faucet
  • Oval basin
  • Polished chrome trip lever
  • Three-bolt installation

Kohler Yin-Yang® Drop-In Bathroom Sink with Single Faucet Hole and Overflow

K2354-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Yin-Yang®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Above Counter
Length
21-1/4 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 18-1/16 in
Width
18.060 in

Starting at
$217.76
EACH
  • QUANTITY