DESCRIPTION

  • No faucet holes
  • Stainless steel 20 gauge

Kohler Rhythm® Drop-In Oval Bathroom Sink

K2603-MU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
18 in x 13 in x 5-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Rhythm®
Color Finish
Mirror Finish
Color Finish Category
Stainless Steel
Depth
5-15/16 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23-1/8 in x 15-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY