DESCRIPTION

  • Center faucet holes: 8"
  • Material: Vitreous china
  • Oval basin
  • Overflow drain

Kohler Bryant® 1-Bowl Drop-In Oval Lavatory Sink with 8 in. Center Set Faucet

K2699-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1.1, ASME A112.19.2
Bowl Size Single Or Left
17-3/8 in x 11-1/8 in x 5-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Bryant®
Color Finish
White
Color Finish Category
Whites
Depth
7-5/8 in
Drain Location
Center
Drain Opening
7/8 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/8 in x 16-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$84.17
EACH
  • QUANTITY