DESCRIPTION

  • Fits standard 14" x 17" countertop cutout
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin
  • Unique overflow drain

Kohler Bachata® Drop-In Undermount Lavatory Sink with Overflow

K2609-MU-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/8 in x 14 in x 4-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Bachata®
Color Finish
Mirror Finish
Color Finish Category
Stainless Steel
Depth
7-3/8 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
19-7/8 in x 16-11/16 in
Shape
Oval

Starting at
$178.88
EACH
  • QUANTITY