DESCRIPTION

  • A simple rotation of the control dial activates the stopper underneath the sink basket
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Removable basket with an open/close stopper that seals tightly
  • Single individually controlled cable drain

Kohler Duostrainer® Dry Dual Remote Control Cable Drain and Strainer

K8817

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant
No
Collection
Duostrainer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-1/4 in
IAPMO Listed
No
Length
2-1/8 in
Material
Brass
Strainer Size
4 in

Starting at
$177.68
EACH
  • QUANTITY