Kohler

DTV+™ 1/2 in. 13 gpm Digital Thermostatic Valve

Part #K528-K1-NA  |  Manufacturer Part #528-K1-NA

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to work with a DTV+™ digital system either individually or with a second digital valve (two, three or six-port valve)
  • For use in either showering and/or bathing applications
  • Up to 13 gpm flow rate with maximum flow of 8.0 gpm from one outlet
  • Hot/cold supply inlets: 1/2"
  • Two independently controllable 1/2" outlets
  • Pre-wired with three-prong plug for connection to 110V AC receptacle
  • Mounts with in standard 2" x 4" walls
  • Requires Kohler® K-99695 DTV+™ system controller module (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-99695 DTV+™ System Controller Module

Collection: DTV+™

Flow Rate: 13 gpm

IAPMO Listed: No

Length: 12-1/2 in

Material: Plastic

Material Type: Thermoplastic

Product Type: Valve

Type: K528-K1-NA

Valve Size: 1/2 in

Volts: 110V

Width: 9-7/16 in