120V Dimmer Module

You last purchased this on
 
KOHLER

DTV+™ 120V Dimmer Module

  • Fast #
  • Part #K99700-NA
  • Item #7234485
  • Manufacturer Part #99700-NA
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV+™ 120V Dimmer Module

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use only with 120V rated dimmable lighting Circuits
  • Maximum load is 300W, 120V and 60HZ
  • Wireless dimmer switch module provides control of dimmable lighting only
  • Time delay allows users to select a predetermined delay for the lighting module after the system is turned off
  • Requires Kohler® K-99695 DTV+™ system controller and Kohler® K-99701-NA bridge module
  • Dimmer switch modules must be located within 25' of the bridge module for reliable operation
  • DTV+™ system can control up to three dimmer switch modules utilizing the bridge module
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5, 15
Brand Model Compatibility:
K-99695 DTV+™ System Controller and K-99701-NA Bridge Module
CSA Certified:
CSA C22.2 No.14
Collection:
DTV+™
GSA Approved:
No
IAPMO Listed -:
No
Length:
2 in
Material:
Plastic
Power Source:
Electric
Product Type:
Module
UL Listed:
UL 244A
Volts:
120V
Watts:
300 W