1/4 in. Data Cable

You last purchased this on
 
KOHLER

DTV+™ 1/4 in. Data Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

DTV+™ 1/4 in. Data Cable

  • Fast #
  • Part #K97172-NA
  • Item #5070624
  • Manufacturer Part #97172-NA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cable length can be extended with recommended Kohler service part 1143087
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-682-K DTV® Six-Port Thermostatic Valve and K-99695 DTV+™ System Controller Module
Collection:
DTV+™
GSA Approved:
No
IAPMO Listed -:
No
Length:
30 ft
Material:
Plastic
Material Type:
Polymer Concrete
Product Type:
Data Transfer Cable
Trim Only:
No
WaterSense Labeled:
No