5-1/8 in. Digital Interface

This product has been replaced by

KOHLER Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
KOHLER Plastic Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
Manufacturer Part #99693-P-NA
You last purchased this on
 
KOHLER

DTV+™ 5-1/8 in. Digital Interface

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
KOHLER Plastic Digital Interface Unit for K-99694 Interface Mounting Bracket and K-99695 System Controller Module
Manufacturer Part #99693-P-NA
KOHLER

DTV+™ 5-1/8 in. Digital Interface

  • Fast #
  • Part #K99693-NA
  • Item #5070348
  • Manufacturer Part #99693-NA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can control shower outlets, audio output, chromatherapy, steam and lighting
  • Can control one or two digital valves to provide two different shower temperatures
  • Digital interface with easy to read configurable color touch screen
  • Up to three interfaces can be connected to each system
  • System warm-up and pause feature
  • Duration/countdown timer
  • Integrated pre-programmed temperature and hydrotherapy programs for spa-like showering experiences
  • Six user-definable presets for saving your favorite settings
  • Wall-mount installation
  • Easy-to-clean water-resistant casing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
K-99694 Interface Mounting Bracket and K-99695 System Controller Module
CSA Certified:
CSA C22.2
Collection:
DTV+™
GSA Approved:
No
Height:
5-1/8 in
IAPMO Listed -:
No
Length:
1-1/10 in
Product Type:
Interface Unit
Trim Only:
No
UL Listed:
UL 1951
Width:
3-5/16 in